The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R4H3030FCC
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R4H3030FCC
Product Description
Disconnect Switch, 3P, 30A
Specifications
Specifications
Poles
3
Current Rating
30 A
Mounting
Panel
UL Class
UL98
Fusible
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9C3100U
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Mounting
DIN
UL Class
UL98
Max HP 230/240V 3PH
20 hp
Max HP 460/480V 3PH
50 hp
Max HP 600V 3PH
50 hp
Max HP 120V 1P
5 hp
Max HP 240V 1P
10 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9C3030U
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
Product Description
Disconnect Switch, 3-P, 30A,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Mounting
DIN
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
25 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9K3100FJ
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R9K3100FJ
Product Description
Disconnect Switch, 3-P, 100A/600V,
Specifications
Specifications
Poles
3
Current Rating
100 A
Voltage AC
600 VAC
Mounting
DIN
UL Class
UL98
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 600V 3PH
75 hp
Max HP 240V 1P
10 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
R4H3030FJ
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R4H3030FJ
Product Description
Disconnect Switch, 3-P, 30A Fusible,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Mounting
DIN
UL Class
UL98
Max HP 230/240V 3PH
7.5 hp
Max HP 460/480V 3PH
15 hp
Max HP 600V 3PH
20 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9E3400UDC
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R9E3400UDC
Product Description
SWITCH, NON-FUSIBLE, 400A, 3-POLE
Specifications
Specifications
Poles
3
Current Rating
400 A
Voltage DC
600 VDC
Mounting
DIN
UL Class
UL98
Availability
Order by 5:00 PM ET and your package will ship the same day.
R9M3400FJ
Cutler Hammer, Div of Eaton Disconnect Switches, R9 Series
MFG Item Number
R9M3400FJ
Product Description
Disconnect Switch, Rotary, Fusible,
Specifications
Specifications
Poles
3
Current Rating
400 A
Voltage AC
600 VAC
Mounting
DIN
UL Class
UL98
Max HP 230/240V 3PH
125 hp
Max HP 460/480V 3PH
250 hp
Max HP 600V 3PH
350 hp
Fusible
Yes
Fuse Class
J
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Disconnect Switches
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
R9
Shopping Options
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved